Shop All Paper Shredder Bags
Hsm Of America
Shredder Bags, 58 gal Capacity, PK100
Mfr # HSM2117
Zoro # G4577113
product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HSM models Classic 225/386/390/411/412, SECURIO B35/P36i/P40i, Pure 740/830
- Width 21"
- Weight 20 lbs
- Color Clear
- Capacity 58 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsm Of America
- MFR # HSM2117
- Zoro # G4577113
- UPC # 94922179265
- Country of Origin United States
- Category Paper Shredder Bags
Dimensions
Width | 21" |
Height | 44" |
Depth | 17" |
Details
For Use With | HSM models Classic 225/386/390/411/412, SECURIO B35/P36i/P40i, Pure 740/830 |
Weight | 20 lbs |
Color | Clear |
Capacity | 58 gal |
Description
HSM of America Shredder Bags, 58 gal Capacity, 100 Bags/Roll, 1/Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST TRADING Everest 8045D-BK 24 in. 600 Denier Polyester Hiking Backpack (8045D-BK)
- MARKAL Paint Marker, Medium Tip, Brown Color Family, Paint (97263)
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Black PK12 (62152)
- BROTHER LC406XLMS INKvestment High-Yield Ink, 5,000 Page-Yield, Magenta (LC406XLMS)
- HSM OF AMERICA Shredder Bags, 13 gal., PK100 (1408)
- HSM OF AMERICA Shredder Bags, 168 gal., Plastic, PK50 (HSM2728)
- HSM OF AMERICA Shredder Bags, 11 gal., Plastic, PK100 (HSM1310)
- HSM OF AMERICA Shredder Bags, 13" x 10" x 24" (1310)
- HSM OF AMERICA Shredder Bags, 58 gal.l, PK100 (2117)
- UNIVERSAL High-Density Shredder Bag, 16 gal, PK100 (UNV35947)
- BUSINESS SOURCE Shredder Bag 31 gal 38" Height x 18" Width x 17" Depth, PK100 (60668)
- Hsm Of America Paper Shredder Bags