Shop All Paper Shredders
Hsm Of America
Paper Shredder, Strip-Cut, White, 21 gal.
Mfr # Pure 530
Zoro # G4291281
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Level 2
- Duty Continuous
- Color White
- Cut Style Strip-Cut
- Shreds CD/DVDs, Credit Cards, Paper, Paper Clips, Staples
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsm Of America
- MFR # Pure 530
- Zoro # G4291281
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Throat Width | 12 in |
Shred Size | 1/4 in |
Overall Dimensions | 28 x 19.5 x 14.25" |
Depth | 14 1/4 in |
Width | 19 1/2 in |
Height | 28 in |
Details
Item | Paper Shredder |
Security Level | 2 |
Duty | Continuous |
Color | White |
Cut Style | Strip-Cut |
Shreds | CD/DVDs, Credit Cards, Paper, Paper Clips, Staples |
Max. Shredding Capacity | 30 Sheets |
Classification | Large office |
Voltage @ 60 Hz | 115VAC |
Wastebasket Capacity | 21 gal |
Shredding Speed | 12.8 fpm |
Phase | single |
Standards | DIN 66399; UL Listed |
Voltage | 115V AC |
Application | Office |
Description
Paper Shredder, Shreds CD/DVDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 30 Sheets, Shred Size 1/4 in, Shredding Speed 13 fpm, Wastebasket Capacity 21 gal, Classification Large Office, Security Level 2, Duty Continuous, Voltage 115V AC, Single Phase, Throat Width 12 in, Color White, Depth 14 1/4 in, Height 28 in, Width 19 1/2 in, Standards DIN 66399; UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Pad, Legal, 8.5X11.75, 50Sh, We Pk (TOP20320)
- GENERAL Paper Bags, 57 lbs, 1/8 BBL, 10.13"w x 6.75"d x 14.38"h, Kraft, PK500 (80083)
- ZEBRA PEN Sarasa Gel Pen, Blue, Medium, PK12 (46820)
- ZORO SELECT Mailer Envelopes, Thickness 0.25", PK100 (56KJ42)
- HSM OF AMERICA Paper Shredder, Cross-Cut, White, 9.2 gal. (Pure 420c)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 10 to 12 Sheets (225.2cL6)
- HSM OF AMERICA Paper Shredder, Cross-Cut, White, 34.3 gal. (Pure 630c)
- HSM OF AMERICA Paper Shredder, Cross-Cut, Large Office (390.3 L6)
- HSM OF AMERICA 16 oz. Shredder Oil, 32 ISO Viscosity (314)
- HSM OF AMERICA Paper Shredder, Strip-Cut, 28 to 30 Sheets (SECURIO B32S)
- FELLOWES Paper Shredder, Cross-Cut, 18 Sheets (FEL3312501)
- Hsm Of America Paper Shredders