Shop All Paper Shredders
Hsm Of America
Paper Shredder, Cross-Cut, 500-550 Sheets
Mfr # 5088c Bundle WG
Zoro # G9965557
product price: $67,058.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$67,058.99
Free 30-Day Returns
Key Features
- Phase Three
- Security Level 3
- Shreds CD, Credit Cards, Floppy Discs, Paper, Paper Clips, Staples, USBs
- Amperage Draw 50 A
- Overall Dimensions 71 x 50 x 127"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsm Of America
- MFR # 5088c Bundle WG
- Zoro # G9965557
- UPC # 094922013316
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Overall Dimensions | 71 x 50 x 127" |
Shred Size | 9/32 in x 1-1/2 to 3-5/32 in |
Throat Width | 20 in |
Width | 50 in |
Height | 71 in |
Depth | 127 in |
Details
Phase | Three |
Item | Paper Shredder |
Security Level | 3 |
Shreds | CD, Credit Cards, Floppy Discs, Paper, Paper Clips, Staples, USBs |
Amperage Draw | 50 A |
Classification | Industrial |
Max. Shredding Capacity | 550 Sheets |
Voltage @ 60 Hz | 208VAC |
Cut Style | Cross-Cut |
Wastebasket Capacity | 144 to 209 lb |
Color | Light Gray |
Duty | Continuous |
Shredding Speed | 42 fpm |
Standards | DIN 66399 |
Voltage | 208V AC |
Description
Paper Shredder, Shreds CD, Credit Cards, Floppy Discs, Paper, Paper Clips, Staples, USBs, Cut Style Cross-Cut, Max. Shredding Capacity 550 Sheets, Shred Size 9/32 in x 1-1/2 to 3-5/32 in, Shredding Speed 42 fpm, Wastebasket Capacity 144 to 209 lb, Classification Industrial, Security Level 3, Duty Continuous, Voltage 208V AC, Three Phase, Amperage Draw 50 A, Throat Width 20 in, Color Light Gray, Depth 127 in, Height 71 in, Width 50 in, Standards DIN 66399
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15" x 10" Vacuum Sealer Bags, 3 mil, Clear (3CUD5)
- ZORO SELECT 2-1/8" x 4-1/4" White Paper Wire Tag, Pk1000 (1GYV6)
- KLEIN TOOLS Bent Trimmer, Knife Edge, 10-Inch (G210K)
- TARIFOLD X-tend Swing Arm Tablet Holder (X570027)
- HSM OF AMERICA Shredder, Cross-Cut, 11-13 Sheet, 115V (AF150 L4)
- HSM OF AMERICA Paper Shredder, Micro-Cut Style (SECURIO B34cL4)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (SECURIO B35c)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 17 to 19 Sheets (SECURIO B32C)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X8)
- HSM OF AMERICA Hard Drive Shredder, 2000 Items/Hr (HDS230-1)
- FELLOWES Powershred® LX190 Cross-Cut Shredder, 20 Manual Sheet Capacity (5501701)
- Hsm Of America Paper Shredders