Shop All Wire Rope Slings & Wire Mesh Slings
Hsi
Two Leg Wire Rope Bridle Slng, 1/4 in dia, 24ft L, HD Thimble, 1.1 ton Capacity
Mfr # 200HT1/4XD-24
Zoro # G110583254
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 24 ft
- Vertical Hitch Capacity 0.65 (ton)
- Sling Capacity @ 30 Degrees 0.65 (ton)
- Sling Capacity @ 45 Degrees 0.91 (ton)
- Sling Capacity @ 60 Degrees 1.1 (ton)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # 200HT1/4XD-24
- Zoro # G110583254
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 24 ft |
Master Link/Bail Opening Width | 2.8 in. |
Rope Dia. | 1/4 in |
Details
Vertical Hitch Capacity | 0.65 (ton) |
Sling Capacity @ 30 Degrees | 0.65 (ton) |
Sling Capacity @ 45 Degrees | 0.91 (ton) |
Sling Capacity @ 60 Degrees | 1.1 (ton) |
Number of Sling Legs | 2 |
Description
When looking for strength and durability on that next big rigging job, look no further than our array of HSI Wire Rope Bridle Slings. A wide-variety of sizes and styles are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems .HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.Two leg slings are multi-purposed and designed for lifts where the attachments may be made directly to the load. This would include situations such as hooking into lifting eyes of placing loops over lugs. Each eye on these slings is formed using the mechanical Flemish Eye Splice. This process allows for the most efficient use of the rope capacity with top-quality steel as the pull is directly along the centerline of the rope and eye.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Vending Machine Hand Truck, 1200 lb. (230018)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E20B8D3C1P6)
- BLICKLE Castr Wheel, Polyurethane, 12", 5290 lb. (GB 302/30K)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1230 lb. (29XU85)
- HSI Four Leg Wire Rope Slng, 2 in dia, 30ft L, Bolt Anchor Shackle, 127 ton Capacity (400BAS2XD-30)
- HSI Four Leg Wire Rope Sling, 3/8 in dia, 3 ft Length, Screw Pin Anchor Shackle, 5 ton Capacity (400SPA3/8X-03)
- HSI Three Leg Wire Rope Sling, 3/8 in dia, 3 ft Length, Bolt Anchor Shackle, 3.7 ton Capacity (300BAS3/8X-03)
- HSI Sngl Leg Wire Rope Slng, 1-1/4 in dia, 24ft L, Flemish Loop to HD Thimble, 15 Ton Capacity (105B1-1/4XET-24)
- HSI Sngl Leg Wire Rope Slng, 1/2 in dia, 6ft L, Eye and Eye Flemish Loop, 2.5 ton Capacity (105B1/2XD-06)
- HSI Sngl Leg Wire Rope Slng, 2 in dia, 14ft L, Thimble to Thimble, 37 ton Capacity (105B2XTTD-14)
- US CARGO CONTROL Wire Rope Sling - 3 Leg Bridle w/ Eye Hooks - 3/8" x 4' - Domestic (SW3-38-4-D)
- Hsi Wire Rope Slings & Wire Mesh Slings