Shop All Wire Rope Slings & Wire Mesh Slings
Hsi
Two Leg Wire Rope Bridle Sling, 1-3/4 in dia, 22 ft Length, Flemish Loop, 49 ton Capacity
Mfr # 200FL1-3/4X-22
Zoro # G510581041
product price: $6,266.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$6,266.99
Free 30-Day Returns
Key Features
- Sling Length 22 ft
- Vertical Hitch Capacity 28 (ton)
- Sling Capacity @ 30 Degrees 28 (ton)
- Sling Capacity @ 45 Degrees 40 (ton)
- Sling Capacity @ 60 Degrees 49 (ton)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # 200FL1-3/4X-22
- Zoro # G510581041
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 22 ft |
Master Link/Bail Opening Width | 8.38 in. |
Rope Dia. | 1-3/4 in |
Details
Vertical Hitch Capacity | 28 (ton) |
Sling Capacity @ 30 Degrees | 28 (ton) |
Sling Capacity @ 45 Degrees | 40 (ton) |
Sling Capacity @ 60 Degrees | 49 (ton) |
Number of Sling Legs | 2 |
Description
When looking for strength and durability on that next big rigging job, look no further than our array of HSI Wire Rope Bridle Slings. A wide-variety of sizes and styles are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems .HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.Two leg slings are multi-purposed and designed for lifts where the attachments may be made directly to the load. This would include situations such as hooking into lifting eyes of placing loops over lugs. Each eye on these slings is formed using the mechanical Flemish Eye Splice. This process allows for the most efficient use of the rope capacity with top-quality steel as the pull is directly along the centerline of the rope and eye.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EOSLIFT Standard M25D Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. with Polyurethane Wheels (M25D)
- CAMPBELL CHAIN & FITTINGS 1/2" Grade 30 Proof Coil Chain, Zinc Plated, 40' per Round Pail (T0140823)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24BU)
- ZORO SELECT Anchor Shackle, 50,000 lb. Work Load (8059103)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 3/8 in dia, 12ft L, Flemish Loop to HD Thimble, 1.4 ton (105B3/8XCHD-12)
- HSI Four Leg Wire Rope Sling, 3/8 in dia, 12 ft Length, Flemish Loop, 5 ton Capacity (400FL3/8X-12)
- HSI Sngl Leg Wire Rope Slng, 7/16 in dia, 12ft L, Eye and Eye Flemish Loop, 1.9 Ton Capacity (105B7/16X-12)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 5/8 in dia, 10ft L, Flemish Loop to HD Thimble, 3.9 ton (105B5/8XCHD-10)
- HSI Single Leg Wire Rope Sling, 5/8 in dia, 24 ft Length, Thimble to Thimble, 3.9 Ton Capacity (105B5/8XTT-24)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 3/8 in dia, 14ft L, Flemish Loop to HD Thimble, 1.4 ton (105B3/8XCHD-14)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL1300Lb, Dia1/4In (14IEEX4)
- Hsi Slings