Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 5ft L, Oblong Master Link to Oblong, 12,000lb
Mfr # DOO-EE2-802-05
Zoro # G710583630
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 5 ft
- Number of Sling Legs 2
- Sling Capacity @ 60 Degrees 10300 lb.
- Diameter 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # DOO-EE2-802-05
- Zoro # G710583630
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Diameter | 1 in. |
Eye Length | 10 in. |
Master Link/Bail Opening Width | 4.3 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Sling Capacity @ 60 Degrees | 10300 lb. |
Number of Plies | 2 |
Sling Capacity @ 30 Degrees | 6000 lb. |
Sling Capacity @ 45 Degrees | 8400 lb. |
Fitting Style | Oblong to Oblong |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/4" x 4' - Domestic (SW1-14-4-D)
- VESTIL Laminated Dock Bumper 10x24x6 (1024-6)
- RUBBERMAID Caster, Plate, 5", Rgd, Gry For - Part# Rbmd4501-L1 (RBMD4501-L1)
- RUD CHAIN Hoist Ring, 180 Pvt, 14,770 lb. Load Cap. (7992489)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 6 in Web Width, 18 ft Length, 16,300 lb Vertical Capacity (EE2T-806-18)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 2 ft Length, 3,200 lb Vertical Capacity (EN1-801-02)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 6 in Web Width, 30ft L, 28,600lb (WL2-806N-30)
- HSI Nylon Sling, Twisted Eye Type 4, Four Ply, 6 in Web Width, 6 ft Length, 29,800 lb Vertical Capacity (EE4T-806-06)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-04)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 15 ft Length, 11,500 lb Vertical Capacity (EE2-804-15)
- DAYTON Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (35XF48)
- Hsi Slings