Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 24ft L, Oblong Master Link to Oblong, 12,000lb
Mfr # DOO-EE2-802-24
Zoro # G710584040
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 24 ft
- Number of Sling Legs 2
- Sling Capacity @ 30 Degrees 6000 lb.
- Eye Length 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # DOO-EE2-802-24
- Zoro # G710584040
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 24 ft |
Eye Length | 10 in. |
Master Link/Bail Opening Width | 4.3 in. |
Diameter | 1 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Sling Capacity @ 30 Degrees | 6000 lb. |
Number of Plies | 2 |
Sling Capacity @ 45 Degrees | 8400 lb. |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 60 Degrees | 10300 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING End Post, 11 ga. Steel, Double, Yellow (MPBP42DE-YEL)
- BAUER LADDER 16' x 4" Dependent Toe Board Kit For One Side (08234)
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCF3)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A3E10B3C1P1)
- HSI Endless Round Slings, 2 ft L, Yellow (SP840-02)
- HSI Endless Round Slings, 6 ft L, Green (SP530-06)
- HSI Eye and Eye Round Slings, 28 ft L, Green (SP530EE-28)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 5 ft Length, 6,400 lb Vertical Capacity (EN1-802-05)
- HSI Nylon Sling, Twisted Eye Type 4, Four Ply, 6 in Web Width, 6 ft Length, 29,800 lb Vertical Capacity (EE4T-806-06)
- HSI Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 6ft L, Oblong Link to Hook, Safety Latch, 3,200lb (DOS-EE1-801-06)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Yellow (EE2601DFX12)
- Hsi Web Slings