Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 15ft L, Oblong Master Link to Oblong, 12,000lb
Mfr # DOO-EE2-802-15
Zoro # G610583433
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 15 ft
- Number of Sling Legs 2
- Sling Capacity @ 30 Degrees 6000 lb.
- Diameter 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # DOO-EE2-802-15
- Zoro # G610583433
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Diameter | 1 in. |
Master Link/Bail Opening Width | 4.3 in. |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Sling Capacity @ 30 Degrees | 6000 lb. |
Sling Capacity @ 45 Degrees | 8400 lb. |
Sling Capacity @ 60 Degrees | 10300 lb. |
Number of Plies | 2 |
Fitting Style | Oblong to Oblong |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Safety Green, 12 in. L (BBS12GSG)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE1601DFX5)
- VESTIL ROLLER STAND OPTION - ROLLER PLATE (STAND-T)
- US CARGO CONTROL Double Stud Fitting w/ Large Opening (1559-DS)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EN1-801-06)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 10ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-10)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 4 ft Length, 6,400 lb Vertical Capacity (EE2-802-04)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 6 in Web Width, 18 ft Length, 16,300 lb Vertical Capacity (EE2T-806-18)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 6 ft Length, 6,400 lb Vertical Capacity (EE2-802-06)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 12 in Web Width, 28 ft Length, 19,200 lb Vertical Capacity (EE1-812-28)
- STREN-FLEX Synthetic Web Sling, Type 2, 8 ft L, 3 in W, Nylon, Yellow (TTS1-903-8)
- Hsi Slings