Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, Two Ply, 2 in Web Width, 22ft L, Oblong Link to Eye, 12,000lb
Mfr # DO-EE2-802-22
Zoro # G910581009
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 22 ft
- Number of Sling Legs 2
- Fitting Style Oblong to Eye
- Sling Capacity @ 60 Degrees 10300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # DO-EE2-802-22
- Zoro # G910581009
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 22 ft |
Master Link/Bail Opening Width | 4.3 in. |
Eye Length | 10 in. |
Diameter | 1 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Fitting Style | Oblong to Eye |
Sling Capacity @ 60 Degrees | 10300 lb. |
Sling Capacity @ 45 Degrees | 8400 lb. |
Sling Capacity @ 30 Degrees | 6000 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Wheel, 14 In, 565 lb (1NWV9)
- LYFTEX Manual High Lift Pallet Jack, 21" W x 45" L, 2200 lbs. Capacity (LXX22M-2145)
- SERVICE CASTER SCC -3.25" Semi Steel Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-700 lbs Cpty (SCC-SSB3420)
- STANLEY Stanley Hardware 121087 Zinc heavy Duty Clothesline Hook (1715309)
- HSI Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 6ft L, Oblong Link to Hook, Safety Latch, 3,200lb (DOS-EE1-801-06)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 20 ft Length, 6,400 lb Vertical Capacity (EN1-802-20)
- HSI Endless Round Slings, 8 ft L, Yellow (SP840-08)
- HSI Sngl Leg Nylon Slng, 2 in Web Width, 3ft L, Oblong Link to Eye, 6,000lb (SO-EE2-802-03)
- HSI Nylon Slng, Twisted Eye Type 4, Three Ply, 8 in Web Width, 30ft L, 30,700lb (EE3T-808-30)
- HSI Endless Round Slings, 8 ft L, Tan (SP1060-08)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 1 in W, Polyester, Silver (EE2801TFX16)
- Hsi Web Slings