Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 4ft L, Oblong Master Link to Oblong, 6,000lb
Mfr # DOO-EE2-801-04
Zoro # G810582762
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 4 ft
- Number of Sling Legs 2
- Master Link/Bail Opening Width 2.8 in.
- Eye Length 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # DOO-EE2-801-04
- Zoro # G810582762
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Master Link/Bail Opening Width | 2.8 in. |
Eye Length | 10 in. |
Diameter | 0.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 60 Degrees | 5100 lb. |
Sling Capacity @ 30 Degrees | 3000 lb. |
Number of Plies | 2 |
Sling Capacity @ 45 Degrees | 4200 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Poly, 2 in., 100 lb. (1UHR2)
- ZORO SELECT Caster Wheel, 200 lb. Load Rating, Gray (400K88)
- CAMPBELL CHAIN & FITTINGS 1/2" Cam-Alloy® S-Hook, Bright (5610805)
- TRI-ARC Sixteen Step All Directional 24Inw Grip (KDED116242)
- HSI Eye and Eye Round Slings, 28 ft L, Green (SP530EE-28)
- HSI Endless Round Slings, 5 ft L, Yellow (SP840-05)
- HSI Four Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 6ft L, Oblong Link to Hook, 6,400lb (QOS-EE1-801-06)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EN1-801-04)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 3ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-03)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 10 in Web Width, 12ft L, 5,000lb (WLA1-810N-12)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Yellow (EN2601DX5)
- Hsi Slings