Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 30ft L, Oblong Link to Hook, Safety Latch, 6,000lb
Mfr # DOS-EE2-801-30
Zoro # G710585245
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 30 ft
- Number of Sling Legs 2
- Diameter 0.5 in.
- Master Link/Bail Opening Width 2.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # DOS-EE2-801-30
- Zoro # G710585245
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 30 ft |
Diameter | 0.5 in. |
Master Link/Bail Opening Width | 2.8 in. |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Fitting Style | Oblong Link to Safety Latch Hook |
Sling Capacity @ 45 Degrees | 4200 lb. |
Sling Capacity @ 30 Degrees | 3000 lb. |
Number of Plies | 2 |
Sling Capacity @ 60 Degrees | 5100 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A-SAFE Rack Leg Protector, Polypropylene (P-03-01-0018)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 275 lb (2.04256.55 BRK5)
- DAYTON Festoon End Stop, C-Track (33N237)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A1E20B8D3C1P6)
- HSI Endless Round Slings, 6 ft L, Tan (SP1060-06)
- HSI Nylon Sling, Endless Type 5, Two Ply, 4 in Web Width, 6 ft Length, 20,700 lb Vertical Capacity (EN2-804-06)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EE2-801-06)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 8 in Web Width, 30ft L, 38,000lb (WL2-808N-30)
- HSI Endless Round Slings, 10 ft L, Blue (SP2120-10)
- HSI Endless Round Slings, 10 ft L, Purple (SP260-10)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow (EE2804NFX6)
- Hsi Slings