Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 28ft L, Oblong Master Link to Oblong, 6,000lb
Mfr # DOO-EE2-801-28
Zoro # G610583396
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 28 ft
- Number of Sling Legs 2
- Sling Capacity @ 30 Degrees 3000 lb.
- Eye Length 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # DOO-EE2-801-28
- Zoro # G610583396
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 28 ft |
Eye Length | 10 in. |
Diameter | 0.5 in. |
Master Link/Bail Opening Width | 2.8 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Sling Capacity @ 30 Degrees | 3000 lb. |
Sling Capacity @ 45 Degrees | 4200 lb. |
Number of Plies | 2 |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 60 Degrees | 5100 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0361 16-Strand Diamond Braid Utility Rope - 1/2" x 100', Red (3008.0361)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 4" x 2" Ergo-Tech Polyurethane (87A) on Cast Iron Wheels (S-HS2-42EMB)
- DAYTON Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (35XP82)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Silver (EE1801TFX8)
- HSI Nylon Slng, Triangle-Triangle Type 2, Two Ply, 2 in Web Width, 2ft L, 6,400lb (TT2-802-02)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 2ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-02)
- HSI Endless Round Slings, 5 ft L, Yellow (SP840-05)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 20 ft Length, 6,400 lb Vertical Capacity (EN1-802-20)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 5ft L, Oblong Link to Eye, 4,800lb (TO-EE1-801-05)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 20 ft Length, 3,200 lb Vertical Capacity (EN1-801-20)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Yellow (EN1801DX12)
- Hsi Web Slings