Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 26ft L, Oblong Link to Hook, Safety Latch, 6,000lb
Mfr # DOS-EE2-801-26
Zoro # G710585481
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 26 ft
- Number of Sling Legs 2
- Sling Capacity @ 45 Degrees 4200 lb.
- Diameter 0.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # DOS-EE2-801-26
- Zoro # G710585481
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 26 ft |
Diameter | 0.5 in. |
Master Link/Bail Opening Width | 2.8 in. |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Sling Capacity @ 45 Degrees | 4200 lb. |
Sling Capacity @ 60 Degrees | 5100 lb. |
Fitting Style | Oblong Link to Safety Latch Hook |
Sling Capacity @ 30 Degrees | 3000 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Winch Cble Extension, 7/16 In. x 50 ft. (716WEIX50)
- METALTECH Side Bracket, 2-31/32 ft.L, Steel, 440 lb. (M-MS30)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 90 lb. (1NXB1)
- APEX TOOL GROUP CHAIN 2/0 40FT ZINC STRAIGHT LINK (0722827)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 4 in Web Width, 8 ft Length, 16,000 lb Vertical Capacity (EE3-804-08)
- HSI Nylon Sling, Twisted Eye Type 4, One Ply, 1 in Web Width, 28 ft Length, 1,600 lb Vertical Capacity (EE1T-801-28)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 6ft L, Oblong Link to Eye, 12,000lb (QO-EE1-802-06)
- HSI Endless Round Slings, 6 ft L, Orange (SP4000-06)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 3 in Web Width, 2 ft Length, 8,600 lb Vertical Capacity (EE2-803-02)
- HSI Nylon Sling, Twisted Eye Type 4, Four Ply, 5 in Web Width, 16 ft Length, 24,800 lb Vertical Capacity (EE4T-805-16)
- DAYTON Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Gray (2MJX8)
- Hsi Web Slings