Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 10ft L, Oblong Master Link to Oblong, 6,000lb
Mfr # DOO-EE2-801-10
Zoro # G610582764
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 10 ft
- Number of Sling Legs 2
- Sling Capacity @ 30 Degrees 3000 lb.
- Sling Capacity @ 45 Degrees 4200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # DOO-EE2-801-10
- Zoro # G610582764
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Diameter | 0.5 in. |
Eye Length | 10 in. |
Master Link/Bail Opening Width | 2.8 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Sling Capacity @ 30 Degrees | 3000 lb. |
Sling Capacity @ 45 Degrees | 4200 lb. |
Number of Plies | 2 |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 60 Degrees | 5100 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 70 Transport Chain, Yellow Chromate, 65' per Square Pail (T0510426)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 1300 lb (14EEX2)
- LITTLE GIANT Platform Truck, 1500 lb., 24 x 60" (NBB-2460-10P)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 6 in Web Width, 4ft L, 5,000lb (WLA1-806N-04)
- HSI Endless Round Slings, 8 ft L, Black (SP10000-08)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 6ft L, Oblong Link to Eye, 12,000lb (QO-EE1-802-06)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 3 ft Length, 3,200 lb Vertical Capacity (EN1-801-03)
- HSI Endless Round Slings, 8 ft L, Tan (SP1060-08)
- HSI Endless Round Slings, 4 ft L, Yellow (SP840-04)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 3ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-03)
- Hsi Slings