Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 30ft L, Oblong Link to Eye, 6,000lb
Mfr # DO-EE2-801-30
Zoro # G710581117
product price: $226.78
/ea
Free Shipping & Returns
$226.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 30 ft
- Number of Sling Legs 2
- Sling Capacity @ 30 Degrees 3000 lb.
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # DO-EE2-801-30
- Zoro # G710581117
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 30 ft |
Master Link/Bail Opening Width | 2.8 in. |
Eye Length | 8.5 in. |
Diameter | 0.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Sling Capacity @ 30 Degrees | 3000 lb. |
Number of Plies | 2 |
Sling Capacity @ 60 Degrees | 5100 lb. |
Sling Capacity @ 45 Degrees | 4200 lb. |
Fitting Style | Oblong to Eye |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI 3/16" x 50' Smoke Cable (SYN19-S50)
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 5300 lb Cap (EE60X5)
- RUBBERMAID COMMERCIAL 1/2 cu. yd. 450 lb. Tilt Truck (FG9T1300BLA)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF, Type: Medium Duty (KG13 AB1)
- HSI Eye and Eye Round Slings, 30 ft L, Red (SP1320EE-30)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 6 in Web Width, 4ft L, 5,000lb (WLA1-806N-04)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EN1-801-06)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 12 ft Length, 6,400 lb Vertical Capacity (EE2-802-12)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 2 in Web Width, 20 ft Length, 8,300 lb Vertical Capacity (EE3-802-20)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EN1-801-04)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EEF1-902-10)
- Hsi Slings