Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 28ft L, Oblong Link to Eye, 6,000lb
Mfr # DO-EE2-801-28
Zoro # G710581209
product price: $216.60
/ea
Free Shipping & Returns
$216.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 28 ft
- Number of Sling Legs 2
- Sling Capacity @ 45 Degrees 4200 lb.
- Master Link/Bail Opening Width 2.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # DO-EE2-801-28
- Zoro # G710581209
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 28 ft |
Master Link/Bail Opening Width | 2.8 in. |
Diameter | 0.5 in. |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Sling Capacity @ 45 Degrees | 4200 lb. |
Sling Capacity @ 60 Degrees | 5100 lb. |
Fitting Style | Oblong to Eye |
Number of Plies | 2 |
Sling Capacity @ 30 Degrees | 3000 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 1/2 ton GXL Clamp (6506201)
- ZORO SELECT Rope, 600ft, Wht/Grn Tracer, 200lb., Polystr (660080-00600-007)
- VESTIL Laminated Dock Bumper, 6 x 15 x 10" (1018-6)
- DAYTON Frame for Wheel (MHG220G)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 2 ft Length, 3,200 lb Vertical Capacity (EN1-801-02)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 6 in Web Width, 30ft L, 28,600lb (WL2-806N-30)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 4 in Web Width, 8 ft Length, 16,000 lb Vertical Capacity (EE3-804-08)
- HSI Endless Round Slings, 8 ft L, Red (SP1320-08)
- HSI Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 6ft L, Oblong Link to Hook, Safety Latch, 3,200lb (DOS-EE1-801-06)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 2 in Web Width, 4 ft Length, 8,300 lb Vertical Capacity (EE3-802-04)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Silver (EE1802TTX10)
- Hsi Web Slings