Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 24ft L, Oblong Link to Eye, 6,000lb
Mfr # DO-EE2-801-24
Zoro # G610570129
product price: $196.22
/ea
Free Shipping & Returns
$196.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 24 ft
- Number of Sling Legs 2
- Sling Capacity @ 60 Degrees 5100 lb.
- Diameter 0.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # DO-EE2-801-24
- Zoro # G610570129
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 24 ft |
Diameter | 0.5 in. |
Master Link/Bail Opening Width | 2.8 in. |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Sling Capacity @ 60 Degrees | 5100 lb. |
Sling Capacity @ 30 Degrees | 3000 lb. |
Sling Capacity @ 45 Degrees | 4200 lb. |
Number of Plies | 2 |
Fitting Style | Oblong to Eye |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB400048)
- WESTWARD Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 100 lb (2CZY4)
- PROSOURCE Scaffold, Mini, Steel, Yellow, Powder Coated (YH-SD401/YTL40102)
- US CARGO CONTROL Standard Chrome Combination Winch Bar (WB4)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 2ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-02)
- HSI Sngl Leg Nylon Slng, Two Ply, 1 in Web Width, 3ft L, Oblong Link to Hook, 3,000lb (SOS-EE2-801-03)
- HSI Endless Round Slings, 8 ft L, Tan (SP1060-08)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 4ft L, Oblong Link to Eye, 24,000lb (QO-EE2-802-04)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 6 in Web Width, 16 ft Length, 9,600 lb Vertical Capacity (EE1-806-16)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 10ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-10)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Silver (EE1801TFX3)
- Hsi Slings