Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 20ft L, Oblong Link to Eye, 6,000lb
Mfr # DO-EE2-801-20
Zoro # G610570198
product price: $175.85
/ea
Free Shipping & Returns
$175.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 20 ft
- Number of Sling Legs 2
- Master Link/Bail Opening Width 2.8 in.
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # DO-EE2-801-20
- Zoro # G610570198
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Master Link/Bail Opening Width | 2.8 in. |
Eye Length | 8.5 in. |
Diameter | 0.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Number of Plies | 2 |
Fitting Style | Oblong to Eye |
Sling Capacity @ 45 Degrees | 4200 lb. |
Sling Capacity @ 30 Degrees | 3000 lb. |
Sling Capacity @ 60 Degrees | 5100 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 014-136447 Electric Trailer Brake Replacement Parts 12" x 2" - Magnet Kit (014-136447)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 100 lb. (F1RR03052S-S10)
- US WEIGHT Plastic Chain, 2", 500 ft, Yellow ft. SunShield (U2355YEL)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138" - CAP: 2200 LBS (PSE22LSL-138)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-02)
- HSI Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 3,200lb (DOS-EE1-801-02)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 12 ft Length, 6,400 lb Vertical Capacity (EE2-802-12)
- HSI Endless Round Slings, 2 ft L, Yellow (SP840-02)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 5ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-05)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 4 in Web Width, 8 ft Length, 16,000 lb Vertical Capacity (EE3-804-08)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 6 in W, Polyester, Silver (EE1806TTX5)
- Hsi Slings