Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 10ft L, Oblong Link to Eye, 6,000lb
Mfr # DO-EE2-801-10
Zoro # G710570081
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 10 ft
- Number of Sling Legs 2
- Sling Capacity @ 45 Degrees 4200 lb.
- Diameter 0.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # DO-EE2-801-10
- Zoro # G710570081
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Diameter | 0.5 in. |
Eye Length | 8.5 in. |
Master Link/Bail Opening Width | 2.8 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Sling Capacity @ 45 Degrees | 4200 lb. |
Fitting Style | Oblong to Eye |
Number of Plies | 2 |
Sling Capacity @ 60 Degrees | 5100 lb. |
Sling Capacity @ 30 Degrees | 3000 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sling, Wire Rope, 2 ft. (1DNG7)
- PEERLESS CHAIN #1 TWLP 300'/PL ZINC L.L., 5370135 (5370135)
- CASTERHQ 3" Threaded Stem Caster, Swivel Caster W/ Semi-Steel Wheel, 350lbs (24CS314SS82S-43)
- ZORO SELECT Rope, Cotton, Twisted, 37/64In. dia., 400ftL (12U297)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 5 ft Length, 3,200 lb Vertical Capacity (EN1-801-05)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 10 in Web Width, 12ft L, 5,000lb (WLA1-810N-12)
- HSI Sngl Leg Nylon Slng, Two Ply, 1 in Web Width, 3ft L, Oblong Link to Hook, 3,000lb (SOS-EE2-801-03)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Hook, 4,800lb (TOS-EE1-801-03)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 4 in Web Width, 16 ft Length, 11,500 lb Vertical Capacity (EE2T-804-16)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 24 in Web Width, 8ft L, 10,000lb (WLA1-824N-08)
- STREN-FLEX Synthetic Web Sling, Type 2, 4 ft L, 2 in W, Nylon, Yellow (TTS1-902-4)
- Hsi Slings