Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, One Ply, 2in Web W, 8ft L, Oblong Link to Hook, Safety Latch, 6,000lb
Mfr # DOS-EE1-802-08
Zoro # G610584911
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 8 ft
- Number of Sling Legs 2
- Sling Capacity @ 60 Degrees 5100 lb.
- Master Link/Bail Opening Width 2.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # DOS-EE1-802-08
- Zoro # G610584911
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Master Link/Bail Opening Width | 2.8 in. |
Diameter | 0.5 in. |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Sling Capacity @ 60 Degrees | 5100 lb. |
Number of Plies | 1 |
Sling Capacity @ 30 Degrees | 3000 lb. |
Sling Capacity @ 45 Degrees | 4200 lb. |
Fitting Style | Oblong Link to Safety Latch Hook |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 4 ft Aluminum Platform Stepladder, 375 lb Capacity (P404)
- RUBBERMAID COMMERCIAL Upright (GRFG4500M1BLA)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 1000 lb. (1NWP2)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC311072)
- HSI Endless Round Slings, 6 ft L, Tan (SP1060-06)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 3 in Web Width, 26 ft Length, 8,600 lb Vertical Capacity (EE2-803-26)
- HSI Endless Round Slings, 2 ft L, Blue (SP2120-02)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 6 in Web Width, 15ft L, 28,600lb (WL2-806N-15)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 18 ft Length, 3,200 lb Vertical Capacity (EE2-801-18)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 5ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-05)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Silver (EE1803TFX16)
- Hsi Slings