Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, One Ply, 2in Web W, 5ft L, Oblong Master Link to Oblong, 6,000lb
Mfr # DOO-EE1-802-05
Zoro # G710582251
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 5 ft
- Number of Sling Legs 2
- Sling Capacity @ 45 Degrees 4200 lb.
- Sling Capacity @ 60 Degrees 5100 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # DOO-EE1-802-05
- Zoro # G710582251
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Diameter | 0.5 in. |
Eye Length | 10 in. |
Master Link/Bail Opening Width | 2.8 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Sling Capacity @ 45 Degrees | 4200 lb. |
Sling Capacity @ 60 Degrees | 5100 lb. |
Sling Capacity @ 30 Degrees | 3000 lb. |
Number of Plies | 1 |
Fitting Style | Oblong to Oblong |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E30B4W4C1P6)
- RWM Kingpinless Rgd Caster, 7000 lb., 3" W (76-NYB-0630-R)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-20)
- PEERLESS Closed Deck Pulley Block, Fibrous Rope, 5/8 in Max Cable Size, Not Rated Max Load (3-050-20-86-)
- HSI Three Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 2ft L, Oblong Link to Hook, 9,000lb (TOS-EE2-801-02)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 8ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-08)
- HSI Endless Round Slings, 10 ft L, Blue (SP2120-10)
- HSI Endless Round Slings, 6 ft L, Tan (SP1060-06)
- HSI Sngl Leg Nylon Slng, 2 in Web Width, 3ft L, Oblong to Oblong Link, 6,000lb (SOO-EE2-802-03)
- HSI Endless Round Slings, 10 ft L, Orange (SP4000-10)
- VESTIL POLY YELLOW LIFT WEB SLING 3 IN X 10 FT (SLD-3-F-10-YL)
- Hsi Slings