Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, One Ply, 2in Web W, 26ft L, Oblong Master Link to Oblong, 6,000lb
Mfr # DOO-EE1-802-26
Zoro # G610583037
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 26 ft
- Number of Sling Legs 2
- Sling Capacity @ 30 Degrees 3000 lb.
- Fitting Style Oblong to Oblong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # DOO-EE1-802-26
- Zoro # G610583037
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 26 ft |
Eye Length | 10 in. |
Diameter | 0.5 in. |
Master Link/Bail Opening Width | 2.8 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Sling Capacity @ 30 Degrees | 3000 lb. |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 45 Degrees | 4200 lb. |
Sling Capacity @ 60 Degrees | 5100 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT WHEEL - SWIVEL CASTER ASSEMBLY 5in x 2in MAROON POLY ON ALUM (1049046)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 3 Bushel, Gray (463G)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0031071)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 3 in., 165 lb. (LRA-TPA 75KF)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 20 ft Length, 11,500 lb Vertical Capacity (EE2-804-20)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 8 in Web Width, 14 ft Length, 19,200 lb Vertical Capacity (EE2-808-14)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 5 ft Length, 6,400 lb Vertical Capacity (EN1-802-05)
- HSI Endless Round Slings, 6 ft L, Green (SP530-06)
- HSI Nylon Slng, Twisted Eye Type 4, Three Ply, 8 in Web Width, 30ft L, 30,700lb (EE3T-808-30)
- HSI Endless Round Slings, 10 ft L, Orange (SP4000-10)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE1602DTX6)
- Hsi Web Slings