Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, One Ply, 2in Web W, 22ft L, Oblong Master Link to Oblong, 6,000lb
Mfr # DOO-EE1-802-22
Zoro # G610582856
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 22 ft
- Number of Sling Legs 2
- Sling Capacity @ 60 Degrees 5100 lb.
- Diameter 0.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # DOO-EE1-802-22
- Zoro # G610582856
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 22 ft |
Diameter | 0.5 in. |
Eye Length | 10 in. |
Master Link/Bail Opening Width | 2.8 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Sling Capacity @ 60 Degrees | 5100 lb. |
Fitting Style | Oblong to Oblong |
Number of Plies | 1 |
Sling Capacity @ 45 Degrees | 4200 lb. |
Sling Capacity @ 30 Degrees | 3000 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Frame Spacer, Inside (302090)
- ELEPHANT LIFTING PRODUCTS Lever Hoist, Ya, 1 Ton, 15 Ft Lift (YA-100-15)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618024S)
- ZORO SELECT Fork Extensions, 54in.L x 5inW, Strap, PK2 (35LU36)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 4ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-04)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 6 ft Length, 11,500 lb Vertical Capacity (EE2-804-06)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 6 in Web Width, 4ft L, 5,000lb (WLA1-806N-04)
- HSI Endless Round Slings, 2 ft L, Gray (SP3100-02)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 3 in Web Width, 26 ft Length, 8,600 lb Vertical Capacity (EE2-803-26)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 3ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-03)
- LIFT-ALL Web Sling, Type U, 3 ft L, 3 in W, Polyester, Silver (UU2803TX3)
- Hsi Slings