Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, One Ply, 2in Web W, 15ft L, Oblong Link to Hook, Safety Latch, 6,000lb
Mfr # DOS-EE1-802-15
Zoro # G610584959
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 15 ft
- Number of Sling Legs 2
- Number of Plies 1
- Diameter 0.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # DOS-EE1-802-15
- Zoro # G610584959
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Diameter | 0.5 in. |
Eye Length | 10 in. |
Master Link/Bail Opening Width | 2.8 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Number of Plies | 1 |
Sling Capacity @ 30 Degrees | 3000 lb. |
Sling Capacity @ 45 Degrees | 4200 lb. |
Fitting Style | Oblong Link to Safety Latch Hook |
Sling Capacity @ 60 Degrees | 5100 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 66 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-423 A2 C7 P5)
- WERNER 6 ft Fiberglass Stepladder, 225 lb Capacity (5906)
- ROYAL BASKET TRUCKS PVC Hamper Bag, 35 Gallon, Green Mesh (G35-EEX-LMN)
- EXTREME MAX Extreme Max 3008.0448 Braided Cotton/Polyester Clothesline - 7/32" x 200', White (3008.0448)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 6ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-06)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 8ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-08)
- HSI Nylon Slng, Eye and Eye Type 3, Three Ply, 12 in Web Width, 30ft L, 44,000lb (EE3-812-30)
- HSI Endless Round Slings, 12 ft L, Yellow (SP840-12)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 2 in Web Width, 4 ft Length, 8,300 lb Vertical Capacity (EE3-802-04)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 14 ft Length, 3,200 lb Vertical Capacity (EE2-801-14)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 6 in W, Polyester, Silver (EE2806TFX9)
- Hsi Web Slings