Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 5ft L, Oblong Link to Eye, 6,000lb
Mfr # DO-EE1-802-05
Zoro # G810569602
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 5 ft
- Number of Sling Legs 2
- Sling Capacity @ 45 Degrees 4200 lb.
- Diameter 0.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # DO-EE1-802-05
- Zoro # G810569602
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Diameter | 0.5 in. |
Eye Length | 10 in. |
Master Link/Bail Opening Width | 2.8 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Sling Capacity @ 45 Degrees | 4200 lb. |
Fitting Style | Oblong to Eye |
Sling Capacity @ 30 Degrees | 3000 lb. |
Number of Plies | 1 |
Sling Capacity @ 60 Degrees | 5100 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Well Wheel - 10" (0082-0103)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 500 lb Capacity Foam-Filled (PLDL-HD-4-10FF)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow (EN1602DX4)
- TOMMY DOCKS Tommy Docks 8529810 Silver Galvanized Steel Dock Pipe; 6 ft. (8529810)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 4 ft Length, 6,400 lb Vertical Capacity (EE2-802-04)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 6ft L, Oblong Link to Eye, 12,000lb (QO-EE1-802-06)
- HSI Endless Round Slings, 12 ft L, Yellow (SP840-12)
- HSI Endless Round Slings, 6 ft L, Green (SP530-06)
- HSI Endless Round Slings, 10 ft L, Yellow (SP840-10)
- HSI Endless Round Slings, 10 ft L, Red (SP1320-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 4 in W, Nylon, Yellow (EET2-904-4)
- Hsi Web Slings