Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 30ft L, Oblong Link to Eye, 6,000lb
Mfr # DO-EE1-802-30
Zoro # G810570455
Free Shipping & Returns
$216.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 30 ft
- Number of Sling Legs 2
- Fitting Style Oblong to Eye
- Sling Capacity @ 60 Degrees 5100 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # DO-EE1-802-30
- Zoro # G810570455
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 30 ft |
Eye Length | 10 in. |
Master Link/Bail Opening Width | 2.8 in. |
Diameter | 0.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Fitting Style | Oblong to Eye |
Sling Capacity @ 60 Degrees | 5100 lb. |
Sling Capacity @ 45 Degrees | 4200 lb. |
Sling Capacity @ 30 Degrees | 3000 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Valve Repair Kit (74PK03)
- HAMILTON Mort Wheel, 12X3 1-15/16 Pb (W-1230-RL-1-15/16)
- DAYTON Cable, 3/16 In, L100Ft, WLL840Lb, 7x19, Steel (2VJH6)
- ZORO SELECT Rope, Polypropylene, 1/4in Dia, 600ft, 108lb (350080-YEL-00600-R0278)
- HSI Three Leg Nylon Bridle Slng, Two Ply, 2 in Web Width, 5ft L, Oblong Link to Hook, 18,000lb (TOS-EE2-802-05)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 12 in Web Width, 28 ft Length, 19,200 lb Vertical Capacity (EE1-812-28)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 12 ft Length, 3,200 lb Vertical Capacity (EE2-801-12)
- HSI Endless Round Slings, 10 ft L, Green (SP530-10)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EE2-801-06)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 4 in Web Width, 8 ft Length, 16,000 lb Vertical Capacity (EE3-804-08)
- STREN-FLEX Synthetic Web Sling, Type 6, 6 ft L, 6 in W, Nylon, Black (RE2-906-06)
- Hsi Slings