Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 16ft L, Oblong Link to Eye, 6,000lb
Mfr # DO-EE1-802-16
Zoro # G710569627
Free Shipping & Returns
$155.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 16 ft
- Number of Sling Legs 2
- Number of Plies 1
- Sling Capacity @ 45 Degrees 4200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # DO-EE1-802-16
- Zoro # G710569627
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Diameter | 0.5 in. |
Eye Length | 10 in. |
Master Link/Bail Opening Width | 2.8 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Number of Plies | 1 |
Sling Capacity @ 45 Degrees | 4200 lb. |
Sling Capacity @ 30 Degrees | 3000 lb. |
Fitting Style | Oblong to Eye |
Sling Capacity @ 60 Degrees | 5100 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Caster, Cast Iron, 3 in., 250 lb. (1UKX9)
- THE BETTER BUNGEE Polystrap, Military Green, 36 in. L (BBS36GMG)
- STRONGARM Electric Winch, 50 ft L Line, 5/8 hp Motor (SA7015AC)
- DAYTON End Frame/Handle (MH15949803G)
- HSI Endless Round Slings, 4 ft L, Yellow (SP840-04)
- HSI Endless Round Slings, 2 ft L, Yellow (SP840-02)
- HSI Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 6ft L, Oblong Link to Hook, Safety Latch, 3,200lb (DOS-EE1-801-06)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 2 ft Length, 6,400 lb Vertical Capacity (EE2-802-02)
- HSI Endless Round Slings, 10 ft L, Orange (SP4000-10)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 2ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-02)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow (EE2801TFX2)
- Hsi Slings