Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 5ft L, Oblong Master Link to Oblong, 3,200lb
Mfr # DOO-EE1-801-05
Zoro # G710582411
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 5 ft
- Number of Sling Legs 2
- Diameter 0.5 in.
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # DOO-EE1-801-05
- Zoro # G710582411
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Diameter | 0.5 in. |
Master Link/Bail Opening Width | 2.8 in. |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Number of Plies | 1 |
Sling Capacity @ 60 Degrees | 2700 lb. |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 30 Degrees | 1600 lb. |
Sling Capacity @ 45 Degrees | 2200 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 300 lb (2.05456.544 BRK2)
- US CARGO CONTROL 1" Heavy Duty Weld-On Forged D Shaped Lashing Ring - 47,000 Lbs (FH21441L)
- ZORO SELECT Stem Caster, Light-Duty, 125 lb., PU (416P17)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 14BF (KG14 AB1)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 5ft L, 10,000lb (WLA2-806N-05)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 6 ft Length, 6,400 lb Vertical Capacity (EE2-802-06)
- HSI Endless Round Slings, 30 ft L, Olive (SP6600-30)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 24 in Web Width, 8ft L, 10,000lb (WLA1-824N-08)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 6 in Web Width, 30ft L, 28,600lb (WL2-806N-30)
- HSI Endless Round Slings, 8 ft L, Red (SP1320-08)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN2601DX3)
- Hsi Web Slings