Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 30ft L, Oblong Link to Hook, Safety Latch, 3,200lb
Mfr # DOS-EE1-801-30
Zoro # G710584552
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 30 ft
- Number of Sling Legs 2
- Diameter 0.5 in.
- Sling Capacity @ 30 Degrees 1600 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # DOS-EE1-801-30
- Zoro # G710584552
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 30 ft |
Diameter | 0.5 in. |
Eye Length | 8.5 in. |
Master Link/Bail Opening Width | 2.8 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Sling Capacity @ 30 Degrees | 1600 lb. |
Sling Capacity @ 60 Degrees | 2700 lb. |
Number of Plies | 1 |
Sling Capacity @ 45 Degrees | 2200 lb. |
Fitting Style | Oblong Link to Safety Latch Hook |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Plyurethane, 8 in., 3950 lb. (200 PTTC)
- VESTIL 3 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-3-YL)
- TRI-ARC Ladder, Fixed, Steel, Cage Door (OPFS04)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 15 ft Hoist Lift (JLP-150A-15)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 5 ft Length, 3,200 lb Vertical Capacity (EN1-801-05)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 8 ft Length, 6,400 lb Vertical Capacity (EE2-802-08)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 6ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-06)
- HSI Three Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 2ft L, Oblong Link to Hook, 9,000lb (TOS-EE2-801-02)
- HSI Eye and Eye Round Slings, 8 ft L, Purple (SP260EE-08)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 15 ft Length, 11,500 lb Vertical Capacity (EE2-804-15)
- STREN-FLEX Web Sling, Flat Eye, 6 ft L (LB1-906P)
- Hsi Slings