Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 24ft L, Oblong Master Link to Oblong, 3,200lb
Mfr # DOO-EE1-801-24
Zoro # G810582199
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 24 ft
- Number of Sling Legs 2
- Eye Length 8.5 in.
- Fitting Style Oblong to Oblong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # DOO-EE1-801-24
- Zoro # G810582199
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 24 ft |
Eye Length | 8.5 in. |
Master Link/Bail Opening Width | 2.8 in. |
Diameter | 0.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 30 Degrees | 1600 lb. |
Number of Plies | 1 |
Sling Capacity @ 60 Degrees | 2700 lb. |
Sling Capacity @ 45 Degrees | 2200 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 9/32" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779225)
- BUYERS PRODUCTS 2 Inch Receiver Anchor Shackle (1804020)
- EGA PRODUCTS Mobile Work Platform, 3 Steps, 30"W x 48"D Platform, Serrated Tread, No Handrails (W036)
- CASTERHQ 6"x2" Heavy Duty Caster-2 Swivel Casters and 2 Rigid Caster, PK4 (NE-018P-IHN1)
- HSI Sngl Leg Nylon Slng, 2 in Web Width, 3ft L, Oblong Link to Eye, 6,000lb (SO-EE2-802-03)
- HSI Endless Round Slings, 2 ft L, Blue (SP2120-02)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EE2-801-04)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 20 ft Length, 3,200 lb Vertical Capacity (EN1-801-20)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 12 ft Length, 3,200 lb Vertical Capacity (EE2-801-12)
- HSI Endless Round Slings, 6 ft L, Green (SP530-06)
- STREN-FLEX Web Sling, Endless, 4 ft L, 6,400 lb Cap. (EN1-901)
- Hsi Slings