Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 22ft L, Oblong Master Link to Oblong, 3,200lb
Mfr # DOO-EE1-801-22
Zoro # G710582268
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 22 ft
- Number of Sling Legs 2
- Number of Plies 1
- Master Link/Bail Opening Width 2.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # DOO-EE1-801-22
- Zoro # G710582268
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 22 ft |
Master Link/Bail Opening Width | 2.8 in. |
Eye Length | 8.5 in. |
Diameter | 0.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Number of Plies | 1 |
Sling Capacity @ 30 Degrees | 1600 lb. |
Sling Capacity @ 60 Degrees | 2700 lb. |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 45 Degrees | 2200 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 12 ft L, 10000 lb Cap (KEN10KX12)
- KEEPER Bungee Strap, Black, 19in Length, EPDM Rubber (06219)
- HAMILTON Plastex Wheel, 6X1-1/2 5/8Rb (W-615-P-5/8)
- ZORO SELECT Column Protector, Blck, 36inH, 14inW, I-Beam (V-PAD-I-38)
- HSI Nylon Sling, Twisted Eye Type 4, One Ply, 2 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EE1T-802-06)
- HSI Four Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 6ft L, Oblong Link to Hook, 6,400lb (QOS-EE1-801-06)
- HSI Nylon Sling, Reverse Eye Type 6, Two Ply, 6 in Web Width, 6 ft Length, 20,000 lb Vertical Capacity (RE2-806-06)
- HSI Endless Round Slings, 30 ft L, Olive (SP6600-30)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 8ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-08)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-04)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EE2602NFX3)
- Hsi Web Slings