Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 14ft L, Oblong Master Link to Oblong, 3,200lb
Mfr # DOO-EE1-801-14
Zoro # G410582506
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 14 ft
- Number of Sling Legs 2
- Diameter 0.5 in.
- Sling Capacity @ 30 Degrees 1600 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # DOO-EE1-801-14
- Zoro # G410582506
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Diameter | 0.5 in. |
Eye Length | 8.5 in. |
Master Link/Bail Opening Width | 2.8 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Sling Capacity @ 30 Degrees | 1600 lb. |
Sling Capacity @ 45 Degrees | 2200 lb. |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 60 Degrees | 2700 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2' Horizontal Galvanized E Track (Box of 4) (HET2GV-4PK)
- TRI-ARC Stair Unit, 4 Steps, 36" Overall Height (MPASSW4)
- BULLDOG WINCH Wire Rope for 15017, 3/16"x45' (20222)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-6-C)
- HSI Endless Round Slings, 10 ft L, Yellow (SP840-10)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 1 in Web Width, 3 ft Length, 1,600 lb Vertical Capacity (EE1-801-03)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 6 in Web Width, 4ft L, 5,000lb (WLA1-806N-04)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 2ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-02)
- HSI Endless Round Slings, 8 ft L, Tan (SP1060-08)
- HSI Eye and Eye Round Slings, 8 ft L, Purple (SP260EE-08)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow (EE1801DTX6)
- Hsi Slings