Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 12ft L, Oblong Master Link to Oblong, 3,200lb
Mfr # DOO-EE1-801-12
Zoro # G410582391
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 12 ft
- Number of Sling Legs 2
- Number of Plies 1
- Sling Capacity @ 60 Degrees 2700 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # DOO-EE1-801-12
- Zoro # G410582391
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Master Link/Bail Opening Width | 2.8 in. |
Eye Length | 8.5 in. |
Diameter | 0.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Number of Plies | 1 |
Sling Capacity @ 60 Degrees | 2700 lb. |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 30 Degrees | 1600 lb. |
Sling Capacity @ 45 Degrees | 2200 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Hs 8X2 Duralast Tpr (R-HS-8DT)
- DAYTON Welding Cylinder Truck, 1 Cyl, 500 lb. (4ZJ12)
- WESCO Steel U-Boat (273293)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 14 ft Length, 3,200 lb Vertical Capacity (EE2-801-14)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 20 ft Length, 11,500 lb Vertical Capacity (EE2-804-20)
- HSI Endless Round Slings, 6 ft L, Blue (SP2120-06)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 6ft L, 10,000lb (WLA2-806N-06)
- HSI Sngl Leg Nylon Slng, 2 in Web Width, 3ft L, Oblong to Oblong Link, 6,000lb (SOO-EE2-802-03)
- HSI Endless Round Slings, 5 ft L, Yellow (SP840-05)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EE1804NFX4)
- Hsi Web Slings