Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 10ft L, Oblong Master Link to Oblong, 3,200lb
Mfr # DOO-EE1-801-10
Zoro # G710582381
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 10 ft
- Number of Sling Legs 2
- Diameter 0.5 in.
- Sling Capacity @ 45 Degrees 2200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # DOO-EE1-801-10
- Zoro # G710582381
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Diameter | 0.5 in. |
Eye Length | 8.5 in. |
Master Link/Bail Opening Width | 2.8 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Sling Capacity @ 45 Degrees | 2200 lb. |
Number of Plies | 1 |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 30 Degrees | 1600 lb. |
Sling Capacity @ 60 Degrees | 2700 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #16 Single Steel Jack Chain, Zinc Plated, 100' per Carton (T0801624N)
- CROSBY Eye Hook, Carbon Steel, 4000 lb., Red (1022238)
- SIMPLE STRAP SMPL STRAP HD TIEDWN BLK (SS-2-BLK)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A3E10B4D3C1P6)
- HSI Endless Round Slings, 8 ft L, Yellow (SP840-08)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 15 ft Length, 11,500 lb Vertical Capacity (EE2-804-15)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 2 in Web Width, 12 ft Length, 3,200 lb Vertical Capacity (EE1-802-12)
- HSI Endless Round Slings, 2 ft L, White (SP1680-02)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 20 ft Length, 11,500 lb Vertical Capacity (EE2-804-20)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 12 in Web Width, 12ft L, 10,000lb (WLA2-812N-12)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 8 in W, Nylon, Yellow (WB2-908-8)
- Hsi Web Slings