Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 28ft L, Oblong Link to Eye, 3,200lb
Mfr # DO-EE1-801-28
Zoro # G610569918
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 28 ft
- Number of Sling Legs 2
- Sling Capacity @ 60 Degrees 2700 lb.
- Sling Capacity @ 45 Degrees 2200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # DO-EE1-801-28
- Zoro # G610569918
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 28 ft |
Diameter | 0.5 in. |
Eye Length | 8.5 in. |
Master Link/Bail Opening Width | 2.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Sling Capacity @ 60 Degrees | 2700 lb. |
Sling Capacity @ 45 Degrees | 2200 lb. |
Number of Plies | 1 |
Fitting Style | Oblong to Eye |
Sling Capacity @ 30 Degrees | 1600 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 6 in, 1000 lb (4DE81)
- ZORO SELECT Carpet Ram, Carriage Mntd, 108 x 2-3/4 In (CR-108-2)
- ZORO SELECT 8 in. x 2 in. x 2-1/2 in. Rubber Dock/Body Bumper (22NT80)
- ZORO SELECT Plate Caster, Swivel, Nyln, 5 in, 330 lb, Blk (TSSV 125 BN0S)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 6 in Web Width, 4ft L, 5,000lb (WLA1-806N-04)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EE2-801-04)
- HSI Endless Round Slings, 8 ft L, Blue (SP2120-08)
- HSI Eye and Eye Round Slings, 30 ft L, Red (SP1320EE-30)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EN1-801-04)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 4ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-04)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Yellow (EE1802DFX20)
- Hsi Slings