Shop All Web Slings
Hsi
Two Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 20ft L, Oblong Link to Eye, 3,200lb
Mfr # DO-EE1-801-20
Zoro # G810569947
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 20 ft
- Number of Sling Legs 2
- Sling Capacity @ 60 Degrees 2700 lb.
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # DO-EE1-801-20
- Zoro # G810569947
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Master Link/Bail Opening Width | 2.5 in. |
Diameter | 0.5 in. |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 2 |
Sling Capacity @ 60 Degrees | 2700 lb. |
Number of Plies | 1 |
Sling Capacity @ 45 Degrees | 2200 lb. |
Sling Capacity @ 30 Degrees | 1600 lb. |
Fitting Style | Oblong to Eye |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 1 1/2 Ton Lever Chain Hoist, 10 Ft, Black Oxide Chain (LH15-10 -B)
- TUF-TUG Double Pulley Block, Synthetic or Wire Rope, 7/32 in Max Cable Size, 1,000 lb Max Load (TTDSB-1000SE)
- DAYTON Safety Latch Kit (GGS_57137)
- HAMILTON Mort Wheel, 14X3 1Tprd (W-1430-RT-1)
- HSI Eye and Eye Round Slings, 28 ft L, Green (SP530EE-28)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 10 in Web Width, 12ft L, 5,000lb (WLA1-810N-12)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 2 ft Length, 3,200 lb Vertical Capacity (EN1-801-02)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 3 in Web Width, 26 ft Length, 8,600 lb Vertical Capacity (EE2-803-26)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 14 ft Length, 3,200 lb Vertical Capacity (EE2-801-14)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-04)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Yellow (EE2601DTX10)
- Hsi Slings