Shop All Chain Slings
Hsi
Two Leg Bridle Chain Slng, 1/2 in dia, 3ft L, Oblong Link to Foundry Hook, 26,000lb Lmt
Mfr # 10DOF1/2-03
Zoro # G410584838
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type Double Bridle
- Sling Capacity @ 30 Degrees 15000 lb.
- Sling Capacity @ 45 Degrees 21200 lb.
- Sling Capacity @ 60 Degrees 26000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # 10DOF1/2-03
- Zoro # G410584838
- Country of Origin United States
- Category Chain Slings
Dimensions
Chain Size | 1/2 in |
Master Link/Bail Opening Width | 3.5 in. |
Length | 3 ft |
Diameter | 1 in. |
Details
Number of Sling Legs | 2 |
Sling Type | Double Bridle |
Sling Capacity @ 30 Degrees | 15000 lb. |
Sling Capacity @ 45 Degrees | 21200 lb. |
Sling Capacity @ 60 Degrees | 26000 lb. |
Grade | 100 |
Description
Grade 100 alloy chain slings can be used in the most extreme of conditions as well as in harsh environments without the worry of UV-ray degradation or chemical exposure that other rigging solutions may present. HSI chain slings offer versatility along with the strength to handle large lifting loads making it a great choice for industrial projects. Easy to inspect and repair, chain slings are a long service life option tough enough to do the job for years to come. There are numerous configurations available for various attachment points, load sizes and overhead lifting circumstances. HSI chain slings will conform to the specific usage required to complete your rigging job safely. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6"x2" RED DUCTILE Steel Wheel, Replacement Wheel, 1,900 lbs Capa (CB-RDSW62)
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Ring Ball Casters, 4PK (SCC-GR01S20-POS-WA-716-4)
- ZORO SELECT Solid Wheel, Ribbed, 375 lb. Load Rating (53CM67)
- CASTERHQ Zerk Axle And Nut, (1) Piece, 3/4"x4-1/4" (AZ75-425)
- HSI Sngl Leg Chain Slng, 9/32 in dia, 20ft L, Oblong to Oblong Link, 4,300lb Lmt (10SOO9/32-20)
- HSI Sngl Leg Chain Slng, 9/32 in dia, 12ft L, Oblong Link to Slng Hook, 4,300lb Lmt (10SOS9/32-12)
- HSI Double Basket Chain Slng, 5/8 in dia, 30ft L, 58,700lb Lmt (10DB5/8-30)
- HSI Three Leg Bridle Chain Slng, 9/32 in dia, 5ft L, Oblong Link to Slng Hook, 11,200lb Lmt (10TOS9/32-05)
- HSI Sngl Leg Chain Slng, 9/32 in dia, 4ft L, Oblong Link to Grab Hook, 4,300lb Lmt (10SOG9/32-04)
- HSI Two Leg Chain Slng, Adjstbl Type B, 3/8 in dia, 14ft L, Oblong Link to Slng Hook, 15,200lb Lmt (10ADOS3/8B-14)
- US CARGO CONTROL 1/2" x 10' - Adjustable 2 Leg Chain Sling w/ Foundry Hooks - Grade 100 (12G100DOFA-10)
- Hsi Slings