Shop All Wire Rope Slings & Wire Mesh Slings
Hsi
Three Leg Wire Rope Sling, 1/2 in dia, 5 ft Length, Heavy Duty Thimble, 6.6 ton Capacity
Mfr # 300HT1/2X-05
Zoro # G610575926
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 5 ft
- Vertical Hitch Capacity 3.8 (ton)
- Sling Capacity @ 30 Degrees 3.8 (ton)
- Sling Capacity @ 45 Degrees 5.4 (ton)
- Sling Capacity @ 60 Degrees 6.6 (ton)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # 300HT1/2X-05
- Zoro # G610575926
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 5 ft |
Master Link/Bail Opening Width | 4.3 in. |
Rope Dia. | 1/2 in |
Details
Vertical Hitch Capacity | 3.8 (ton) |
Sling Capacity @ 30 Degrees | 3.8 (ton) |
Sling Capacity @ 45 Degrees | 5.4 (ton) |
Sling Capacity @ 60 Degrees | 6.6 (ton) |
Number of Sling Legs | 3 |
Description
When looking for strength and durability on that next big rigging job, look no further than our array of HSI Wire Rope Slings. A wide-variety of sizes and styles are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems .HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.Three leg slings are recommended when handling unbalanced loads. This helps with weight distribution allowing for more control of the lift. Each eye on these slings is formed using the mechanical Flemish Eye Splice. This process allows for the most efficient use of the rope capacity with top-quality steel as the pull is directly along the centerline of the rope and eye.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 275 lb, D (5X729)
- RUBBERMAID COMMERCIAL Caster, Swivel with Brake, 5 In (GRFG29818)
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ60)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EE2801NTX4)
- HSI Single Leg Wire Rope Sling, 1/2 in dia, 12 ft Length, Thimble to Thimble, 2.5 Ton Capacity (105B1/2XTT-12)
- HSI Two Leg Wire Rope Bridle Slng, 1-1/4 in dia, 20ft L, HD Thimble, 26 ton Capacity (200HT1-1/4XD-20)
- HSI Single Leg Wire Rope Sling, 5/8 in dia, 30 ft Length, Eye and Eye Flemish Loop, 3.9 Ton Capacity (105B5/8X-30)
- HSI Sngl Leg Wire Rope Slng, 7/16 in dia, 12ft L, Eye and Eye Flemish Loop, 1.9 Ton Capacity (105B7/16X-12)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 1/2 in dia, 10ft L, Flemish Loop to HD Thimble, 2.5 Ton (105B1/2XCH-10)
- HSI Two Leg Wire Rope Bridle Slng, 1-1/4 in dia, 8ft L, Bolt Anchor Shackle, 26 ton Capacity (200BAS1-1/4XD-08)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 1/2" x 4' - Domestic (SW2-12-4-D)
- Hsi Wire Rope Slings & Wire Mesh Slings