Shop All Web Slings
Hsi
Three Leg Nylon Slng, Two Ply, 2 in Web Width, 6ft L, Oblong Master Link to Oblong, 18,000lb
Mfr # TOO-EE2-802-06
Zoro # G610577517
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 6 ft
- Number of Sling Legs 3
- Fitting Style Oblong to Oblong
- Sling Capacity @ 30 Degrees 9000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TOO-EE2-802-06
- Zoro # G610577517
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 30 Degrees | 9000 lb. |
Number of Plies | 2 |
Sling Capacity @ 60 Degrees | 15500 lb. |
Sling Capacity @ 45 Degrees | 12700 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL POLY LIDS FOR SIZE 2.5 STYLE D HOPPER (PLID-D-250)
- DAYTON Hose/Strain Cable Assembly (MH29XL8704G)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 275 lb., NSF-Listed Plate Type B (33H716)
- PS INDUSTRIES Safety Gate, 31-3/4 to 35-1/2 In, Alum (LSG-33-ALU)
- HSI Endless Round Slings, 8 ft L, Red (SP1320-08)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 15ft L, Oblong Master Link to Oblong, 6,000lb (DOO-EE2-801-15)
- HSI Endless Round Slings, 10 ft L, Green (SP530-10)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 3 ft Length, 3,200 lb Vertical Capacity (EN1-801-03)
- HSI Nylon Sling, Reverse Eye Type 6, Two Ply, 6 in Web Width, 6 ft Length, 20,000 lb Vertical Capacity (RE2-806-06)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 6ft L, 10,000lb (WLA2-806N-06)
- LIFT-ALL Web Sling, Type 3, 17 ft L, 2 in W, Polyester, Silver (EE1802TFX17)
- Hsi Web Slings