Shop All Web Slings
Hsi
Three Leg Nylon Slng, Two Ply, 2 in Web Width, 26ft L, Oblong Master Link to Oblong, 18,000lb
Mfr # TOO-EE2-802-26
Zoro # G610577364
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 26 ft
- Number of Sling Legs 3
- Sling Capacity @ 30 Degrees 9000 lb.
- Eye Length 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # TOO-EE2-802-26
- Zoro # G610577364
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 26 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Sling Capacity @ 30 Degrees | 9000 lb. |
Sling Capacity @ 45 Degrees | 12700 lb. |
Number of Plies | 2 |
Sling Capacity @ 60 Degrees | 15500 lb. |
Fitting Style | Oblong to Oblong |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Wht, 700 lb., Polyester (460160-WHT-00600-05407)
- ZORO SELECT Caster Wheel, Steel, 4 in., 850 lb. (W-420-SVB-1/2)
- VESTIL Leveling Jack Polished Chrome, 26.6" (LJ-17)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 2000 lb. (W-420-NYB-1/2)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-04)
- HSI Four Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 4ft L, Oblong Link to Hook, 6,400lb (QOS-EE1-801-04)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 4 ft Length, 6,400 lb Vertical Capacity (EE2-802-04)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 6 ft Length, 6,400 lb Vertical Capacity (EE2-802-06)
- HSI Sngl Leg Nylon Slng, 2 in Web Width, 3ft L, Oblong to Oblong Link, 6,000lb (SOO-EE2-802-03)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 5 ft Length, 6,200 lb Vertical Capacity (EN2-801-05)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE2801NFX6)
- Hsi Slings