Shop All Web Slings
Hsi
Three Leg Nylon Slng, Two Ply, 1 in Web Width, 24ft L, Oblong Master Link to Oblong, 9,000lb
Mfr # TOO-EE2-801-24
Zoro # G610577425
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 24 ft
- Number of Sling Legs 3
- Sling Capacity @ 45 Degrees 6300 lb.
- Sling Capacity @ 60 Degrees 7700 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # TOO-EE2-801-24
- Zoro # G610577425
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 24 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Sling Capacity @ 45 Degrees | 6300 lb. |
Sling Capacity @ 60 Degrees | 7700 lb. |
Number of Plies | 2 |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 30 Degrees | 4500 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6"x2"" Swivel Caster, PHENOLIC Wheel, 1,250 LBS Capacity (CB-9SC62-PH1)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE2602NFX20)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow (EE1602NTX3)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 20.0 cu. ft. (UT-16 RED)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 20 ft Length, 6,400 lb Vertical Capacity (EE2-802-20)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 12 ft Length, 6,400 lb Vertical Capacity (EE2-802-12)
- HSI Nylon Sling, Twisted Eye Type 4, One Ply, 1 in Web Width, 28 ft Length, 1,600 lb Vertical Capacity (EE1T-801-28)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 20 ft Length, 6,400 lb Vertical Capacity (EN1-802-20)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 4 ft Length, 6,400 lb Vertical Capacity (EE2-802-04)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 3 in Web Width, 2 ft Length, 8,600 lb Vertical Capacity (EE2-803-02)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Yellow (EE2801DTX3)
- Hsi Web Slings