Shop All Web Slings
Hsi
Three Leg Nylon Slng, Two Ply, 1 in Web Width, 18ft L, Oblong Master Link to Oblong, 9,000lb
Mfr # TOO-EE2-801-18
Zoro # G610577340
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 18 ft
- Number of Sling Legs 3
- Number of Plies 2
- Sling Capacity @ 60 Degrees 7700 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # TOO-EE2-801-18
- Zoro # G610577340
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Number of Plies | 2 |
Sling Capacity @ 60 Degrees | 7700 lb. |
Sling Capacity @ 45 Degrees | 6300 lb. |
Sling Capacity @ 30 Degrees | 4500 lb. |
Fitting Style | Oblong to Oblong |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Nose Plate, 18 in. x 9 in. (2002-C6)
- ZORO SELECT Wire Cart, 2 Shelf, L41 x W24 x H39 In. (3TPD1)
- ZIPWALL Barrier Panels Kit, 5ftLx12ftH, White (ZFMP)
- MAG-MATE Replacement Glass Mirror (317RG)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 8ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-08)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 10 ft Length, 6,400 lb Vertical Capacity (EE2-802-10)
- HSI Endless Round Slings, 2 ft L, Gray (SP3100-02)
- HSI Endless Round Slings, 10 ft L, Blue (SP2120-10)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Hook, 4,800lb (TOS-EE1-801-03)
- HSI Nylon Sling, Endless Type 5, Two Ply, 4 in Web Width, 6 ft Length, 20,700 lb Vertical Capacity (EN2-804-06)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EE2602NFX10)
- Hsi Slings