Shop All Web Slings
Hsi
Three Leg Nylon Slng, One Ply, 2 in Web Width, 16ft L, Oblong Master Link to Oblong, 9,000lb
Mfr # TOO-EE1-802-16
Zoro # G710577219
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 16 ft
- Number of Sling Legs 3
- Eye Length 10 in.
- Sling Capacity @ 45 Degrees 6300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TOO-EE1-802-16
- Zoro # G710577219
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Sling Capacity @ 45 Degrees | 6300 lb. |
Sling Capacity @ 60 Degrees | 7700 lb. |
Sling Capacity @ 30 Degrees | 4500 lb. |
Fitting Style | Oblong to Oblong |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E10B4C1P6)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow (EQP005SD-15)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (FPVC143036)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Yellow (EE1801DFX12)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 6 in Web Width, 30ft L, 28,600lb (WL2-806N-30)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 15ft L, Oblong Master Link to Oblong, 6,000lb (DOO-EE2-801-15)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 5ft L, 10,000lb (WLA2-806N-05)
- HSI Endless Round Slings, 6 ft L, Blue (SP2120-06)
- HSI Endless Round Slings, 2 ft L, White (SP1680-02)
- HSI Endless Round Slings, 10 ft L, Orange (SP4000-10)
- STREN-FLEX Web Sling, Flat Eye, 12 ft L, 11000 lb Cap (EEF-4-902ME)
- Hsi Slings