Shop All Web Slings
Hsi
Three Leg Nylon Slng, One Ply, 1 in Web Width, 6ft L, Oblong Master Link to Oblong, 4,800lb
Mfr # TOO-EE1-801-06
Zoro # G610577197
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 6 ft
- Number of Sling Legs 3
- Sling Capacity @ 60 Degrees 4100 lb.
- Fitting Style Oblong to Oblong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # TOO-EE1-801-06
- Zoro # G610577197
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Sling Capacity @ 60 Degrees | 4100 lb. |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 45 Degrees | 3300 lb. |
Sling Capacity @ 30 Degrees | 2400 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC-10" GN Poly on Cast Iron Wheel Only w/Roller Bearing-3/4" Bore-3000 lbs Cpty (SCC-PUR1030-GB)
- DAYTON Cnvrtbl Hnd Trck, 47 x 18" (2W065)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 325 lb. (400K30)
- ROYAL BASKET TRUCKS Open End Flatwork Truck, 85", blue vinyl (G85-BXX-FOA-5UNN)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 6 ft Length, 6,400 lb Vertical Capacity (EE2-802-06)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 6 in Web Width, 24 ft Length, 16,300 lb Vertical Capacity (EE2-806-24)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 12 in Web Width, 6ft L, 5,000lb (WLA1-812N-06)
- HSI Endless Round Slings, 8 ft L, Gray (SP3100-08)
- HSI Nylon Sling, Reverse Eye Type 6, Two Ply, 6 in Web Width, 6 ft Length, 20,000 lb Vertical Capacity (RE2-806-06)
- HSI Endless Round Slings, 10 ft L, Yellow (SP840-10)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EE2804NFX4)
- Hsi Slings