Shop All Web Slings
Hsi
Three Leg Nylon Slng, One Ply, 1 in Web Width, 26ft L, Oblong Master Link to Oblong, 4,800lb
Mfr # TOO-EE1-801-26
Zoro # G710577073
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 26 ft
- Number of Sling Legs 3
- Number of Plies 1
- Fitting Style Oblong to Oblong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TOO-EE1-801-26
- Zoro # G710577073
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 26 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Number of Plies | 1 |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 45 Degrees | 3300 lb. |
Sling Capacity @ 30 Degrees | 2400 lb. |
Sling Capacity @ 60 Degrees | 4100 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK PRODUCTS Quick Products QP-ASS101 Folding Aluminum Platform Step - 19" x 11.75" (QP-ASS101)
- CAMPBELL CHAIN & FITTINGS Chain, 20ft, 3/8in, Proof Coil, Zinc Plated (T0146220)
- SERVICE CASTER SCC-6" Green Poly on Cast Iron Wheel Only w/Roller Bearing-1/2"Bore-1200 lb Cpty (SCC-PUR620-GB)
- ZORO SELECT Plate Caster, Swivel, Light-Medium Duty (426A80)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 8 in Web Width, 30ft L, 38,000lb (WL2-808N-30)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 14 ft Length, 3,200 lb Vertical Capacity (EE2-801-14)
- HSI Eye and Eye Round Slings, 28 ft L, Green (SP530EE-28)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 24 in Web Width, 8ft L, 10,000lb (WLA1-824N-08)
- HSI Endless Round Slings, 30 ft L, Olive (SP6600-30)
- HSI Endless Round Slings, 30 ft L, Orange (SP4000-30)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Silver (EE1804TFX6)
- Hsi Slings