Shop All Web Slings
Hsi
Three Leg Nylon Slng, One Ply, 1 in Web Width, 22ft L, Oblong Master Link to Oblong, 4,800lb
Mfr # TOO-EE1-801-22
Zoro # G710577172
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 22 ft
- Number of Sling Legs 3
- Eye Length 8.5 in.
- Sling Capacity @ 60 Degrees 4100 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TOO-EE1-801-22
- Zoro # G710577172
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 22 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Sling Capacity @ 60 Degrees | 4100 lb. |
Sling Capacity @ 45 Degrees | 3300 lb. |
Number of Plies | 1 |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 30 Degrees | 2400 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Solid Core Rubber Rope: 3/8" x 150' (RR38150)
- HAMILTON Swivel Caster, 7200 18 Pneumatic (S-72188-PR)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 5300 lb Cap (EN60X5)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17528)
- HSI Endless Round Slings, 8 ft L, Blue (SP2120-08)
- HSI Endless Round Slings, 8 ft L, Tan (SP1060-08)
- HSI Endless Round Slings, 8 ft L, Yellow (SP840-08)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 6 in Web Width, 16 ft Length, 9,600 lb Vertical Capacity (EE1-806-16)
- HSI Four Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 6ft L, Oblong Link to Hook, 6,400lb (QOS-EE1-801-06)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 15ft L, Oblong Master Link to Oblong, 6,000lb (DOO-EE2-801-15)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Silver (EN2802TX12)
- Hsi Slings