Shop All Web Slings
Hsi
Three Leg Nylon Slng, One Ply, 1 in Web Width, 16ft L, Oblong Master Link to Oblong, 4,800lb
Mfr # TOO-EE1-801-16
Zoro # G610577173
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 16 ft
- Number of Sling Legs 3
- Number of Plies 1
- Sling Capacity @ 45 Degrees 3300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # TOO-EE1-801-16
- Zoro # G610577173
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Number of Plies | 1 |
Sling Capacity @ 45 Degrees | 3300 lb. |
Sling Capacity @ 30 Degrees | 2400 lb. |
Sling Capacity @ 60 Degrees | 4100 lb. |
Fitting Style | Oblong to Oblong |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-52K-8P)
- BAUER LADDER 20' Guard Rail Kit 1 Side For 6" Side Rails (08210)
- CALDWELL Fiberglass Battery Spreader Beam, 4800Lb (36E-2.4)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Polyolefin Swivel Caster with Ball Bearing SCC (SCC-35S820-POB)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 4 in Web Width, 16 ft Length, 11,500 lb Vertical Capacity (EE2T-804-16)
- HSI Eye and Eye Round Slings, 28 ft L, Green (SP530EE-28)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 20 ft Length, 11,500 lb Vertical Capacity (EE2-804-20)
- HSI Eye and Eye Round Slings, 8 ft L, Purple (SP260EE-08)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 5 ft Length, 6,200 lb Vertical Capacity (EN2-801-05)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-04)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Gray (2MJR9)
- Hsi Slings