Shop All Web Slings
Hsi
Three Leg Nylon Slng, One Ply, 1 in Web Width, 15ft L, Oblong Master Link to Oblong, 4,800lb
Mfr # TOO-EE1-801-15
Zoro # G710577165
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 15 ft
- Number of Sling Legs 3
- Sling Capacity @ 30 Degrees 2400 lb.
- Fitting Style Oblong to Oblong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TOO-EE1-801-15
- Zoro # G710577165
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Sling Capacity @ 30 Degrees | 2400 lb. |
Fitting Style | Oblong to Oblong |
Number of Plies | 1 |
Sling Capacity @ 60 Degrees | 4100 lb. |
Sling Capacity @ 45 Degrees | 3300 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1100 lb. Load Rating (ALEV 200/20K-SG-BB0.5)
- ERIEZ Lifting Magnet, 3600 lb Cap, 22-13/16 OAL (APL-24)
- ZORO SELECT Anti-Slip Channel, 120 in. L x 2 in. H (61G13182-10)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb (CN02NRP100SWGR01)
- HSI Endless Round Slings, 2 ft L, Gray (SP3100-02)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 12 ft Length, 6,400 lb Vertical Capacity (EE2-802-12)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 4 in Web Width, 16 ft Length, 11,500 lb Vertical Capacity (EE2T-804-16)
- HSI Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 3,200lb (DOS-EE1-801-02)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 6 ft Length, 6,200 lb Vertical Capacity (EN2-801-06)
- HSI Endless Round Slings, 30 ft L, Red (SP1320-30)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 1 in W, Polyester, Yellow (EE1801DFX16)
- Hsi Web Slings