Shop All Web Slings
Hsi
Three Leg Nylon Bridle Slng, Two Ply, 2 in Web Width, 3ft L, Oblong Link to Hook, 18,000lb
Mfr # TOS-EE2-802-03
Zoro # G610578507
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 3 ft
- Number of Sling Legs 3
- Eye Length 10 in.
- Sling Capacity @ 60 Degrees 15500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # TOS-EE2-802-03
- Zoro # G610578507
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Sling Capacity @ 60 Degrees | 15500 lb. |
Sling Capacity @ 45 Degrees | 12700 lb. |
Fitting Style | Oblong Link to Safety Latch Hook |
Number of Plies | 2 |
Sling Capacity @ 30 Degrees | 9000 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL #14 x 1-1/2" E-Track Hex Head Wood Screw Pack (10 pk) (ETHEXWSPACK15)
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 8 x 2 Caster (CST-F40-8X2SI-SWB)
- ZORO SELECT Plate Caster, 325 lb. Load Rating, Swivel (400K44)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Red (WB254MS08091)
- HSI Endless Round Slings, 8 ft L, Red (SP1320-08)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 10 in Web Width, 12ft L, 5,000lb (WLA1-810N-12)
- HSI Eye and Eye Round Slings, 8 ft L, Purple (SP260EE-08)
- HSI Endless Round Slings, 10 ft L, Green (SP530-10)
- HSI Nylon Sling, Endless Type 5, Two Ply, 4 in Web Width, 6 ft Length, 20,700 lb Vertical Capacity (EN2-804-06)
- HSI Nylon Slng, Triangle-Triangle Type 2, Two Ply, 2 in Web Width, 2ft L, 6,400lb (TT2-802-02)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Nylon, Yellow (EN1601NX5)
- Hsi Slings