Shop All Web Slings
Hsi
Three Leg Nylon Bridle Slng, Two Ply, 2 in Web Width, 2ft L, Oblong Link to Hook, 18,000lb
Mfr # TOS-EE2-802-02
Zoro # G910578429
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 2 ft
- Number of Sling Legs 3
- Eye Length 10 in.
- Sling Capacity @ 45 Degrees 12700 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # TOS-EE2-802-02
- Zoro # G910578429
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 2 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Sling Capacity @ 45 Degrees | 12700 lb. |
Sling Capacity @ 30 Degrees | 9000 lb. |
Sling Capacity @ 60 Degrees | 15500 lb. |
Number of Plies | 2 |
Fitting Style | Oblong Link to Safety Latch Hook |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Truck, Hand, 400 Lb (5Z078)
- VESTIL Light Duty Self-Dump Hopper 3 Cubic Yard 2000 lb Black Semi Gloss (D-300-LD-BLK-SG)
- ZORO SELECT Rebar Spikes, Gray, 14" L, PK2 (GNR91400-2)
- ZORO SELECT Caster Wheel, 275 lb., 1-5/8 in. Hub L, Wheel Dia.: 4 in (26Y358)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 4ft L, Oblong Link to Eye, 24,000lb (QO-EE2-802-04)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 5 ft Length, 6,400 lb Vertical Capacity (EN1-802-05)
- HSI Endless Round Slings, 4 ft L, Green (SP530-04)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 8 in Web Width, 30ft L, 38,000lb (WL2-808N-30)
- HSI Endless Round Slings, 6 ft L, Yellow (SP840-06)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 6ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-06)
- HSI Sngl Leg Nylon Slng, Two Ply, 1 in Web Width, 3ft L, Oblong Link to Hook, 3,000lb (SOS-EE2-801-03)
- Hsi Web Slings